Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline
Mfr # P2S21AJSR05210A
Zoro # G2526483
original price:
$347.99
4% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Connection Type FNPT
- Pipe Size 1/4 in
- Overall Length 2.95 in
- Required Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # P2S21AJSR05210A
- Zoro # G2526483
- UPC # 649848015212
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2.95 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/4 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- TRITAN Nickel Plated Chain, Series 35, 10 ft. (35-1NP X 10FT)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- ENERPAC RC2510K, KIT (RC2510K)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHG25ATSR05212A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATSR08310A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJDA075A)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- GF PIPING SYSTEMS 3/4" Socket PVC Pneumatic Ball Valve Inline (199233064)
- Dynaquip Controls Pneumatic Valves