Shop All Ball Valves
Dynaquip Controls
1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way
Mfr # E3S23AJE23
Zoro # G3055227
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Stem Material 316 stainless steel
- Max. Steam Pressure 150 psi WSP
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # E3S23AJE23
- Zoro # G3055227
- UPC # 649848036958
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.95 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV12T)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S27AJE25)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way (EYHG7AUE25H)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- DYNAQUIP CONTROLS 1/2" FNPT Bronze Electronic Ball Valve 2-Way (EVA63AME22)
- Dynaquip Controls Ball Valves