Shop All Ball Valves
Dynaquip Controls
1/2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # 189023B.1
Zoro # G2954445
original price:
$451.00
8% off
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Voltage 120V AC
- Mount Direct
- Standards ISO5211, NEMA 4, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # 189023B.1
- Zoro # G2954445
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ZURN Angle Stop Valve, 2-1/2 in. L, Brass (Z8802-XL-PC)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- REVALVED 5/8" Angle Stop Valve, 5PK (ASV-5PK)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (189025B.1)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/2)
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline, Handle Type: Lever (VAE2.A0 3/8)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton (6907690)
- Dynaquip Controls Ball Valves