Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1" FNPT Stainless Steel Pneumatic Ball Valve 3-Way
Mfr # PYSA5AJDA075A
Zoro # G2846776
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Connection Type FNPT
- Pipe Size 1 in
- Overall Length 4.37 in
- Max. Inlet Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PYSA5AJDA075A
- Zoro # G2846776
- UPC # 649848037702
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 4.37 in |
Nominal Valve Size | 1 in |
Inlet Connection Size | 1 in |
Ball Opening Size | 1 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Stainless Steel, Valve Construction Two-Piece, Ball Port Style Full Port, Flow Pattern L Flow, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 125 psi, Inlet Connection Entry Bottom, Inlet Connection Gender Female, Inlet Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Waste Oil Suction Unit Drainer (3720)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (BX60)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATDA032A)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATSR05212A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJSR09210A)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJSR05210A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMSR06312A)
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline (PVA64AMSR05212A)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- Dynaquip Controls Pneumatic Flow Control Valves