Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1" FNPT Brass Pneumatic Ball Valve Inline
Mfr # PHH25ATSR05212A
Zoro # G2583375
product price: $476.27
/ea
Free Shipping & Returns
$476.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 1 in
- Overall Length 3.56 in
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PHH25ATSR05212A
- Zoro # G2583375
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3.56 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJDA052A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATSR08310A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJDA075A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJSR09210A)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- Dynaquip Controls Pneumatic Flow Control Valves