Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHG5AUDA052A
Zoro # G1859277
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 1 in
- Overall Length 3.74 in
- Max. Pressure 400 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # PYHG5AUDA052A
- Zoro # G1859277
- UPC # 649848037542
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3.74 in |
Ball Opening Size | 1 in |
Nominal Valve Size | 1 in |
Inlet Connection Size | 1 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction One-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Bottom, Inlet Connection Gender Female, Inlet Connection Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S21AJSR05210A)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJSR05210A)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve 3-Way (PYHGAAUDA075A)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATDA032A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline (PHG27ATSR08310A)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- Dynaquip Controls Pneumatic Valves