Shop All Ball Valves
Dynaquip Controls
1" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHG25ATE20H
Zoro # G5162141
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Seat Material RTFE
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # EHG25ATE20H
- Zoro # G5162141
- UPC # 649848055836
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.56 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 24V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W (UX3815)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (836-025)
- DYNAQUIP CONTROLS 1" FNPT Bronze Electronic Ball Valve 2-Way (EVA65AME21)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/4)
- DYNAQUIP CONTROLS 1-1/2" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- DYNAQUIP CONTROLS 1" SAE Carbon Steel Ball Valve Inline (VAE2.N00P 1)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- Dynaquip Controls Ball Valves