Shop All Ball Valves
Dynaquip Controls
1" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHG25ATE20
Zoro # G5162087
original price:
$605.75
19% off
new price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Max. Pressure 600 psi CWP
- Ball Valve Basic Body Material Brass
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # EHG25ATE20
- Zoro # G5162087
- UPC # 649848055782
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.56 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Pipe Cover Bottom Plate for SE+ Tankless Water Heaters (PCD07-SM-BP)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 4""SPIGXFPT (PVC00105X1200)
- SHARPE VALVES Globe Valves, Socket x Thread, 3/4" Size (4371006300)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S2AAJE02)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S23AJE23)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- Dynaquip Controls Ball Valves