Shop All Ball Valves
This Product is Discontinued
Dynaquip Controls
1" Brass Diverter Port Ball Valve 3-Way (Discontinued)
Mfr # VYHG.AU 1
Zoro # G0601365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style 3-Way
- Ball Valve Basic Body Material Brass
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # VYHG.AU 1
- Zoro # G0601365
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Item | 13Way Diverter Port Brass Ball Valve |
Description
13Way Diverter Port Brass Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.