Shop All Ball Valves
Dynaquip Controls
1-1/4" FNPT Brass Electronic Ball Valve 2-Way
Mfr # 189026B.1
Zoro # G3416463
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Voltage 120V AC
- Valve Structure 2-Piece
- Ambient Temp. Range -15 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # 189026B.1
- Zoro # G3416463
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-AF)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- BOBRICK Shower Curtain Hooks (204-1)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1/2)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S23AJE23)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- Dynaquip Controls Valves