Shop All Ball Valves
Dynaquip Controls
1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way
Mfr # E3S27AJE25
Zoro # G3465996
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Ball Valve Basic Body Material Stainless Steel
- Port Full
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # E3S27AJE25
- Zoro # G3465996
- UPC # 649848036996
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 5.66 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 115V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Three-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43507)
- PLASTRUCT 025 in. H-8 Traditional ABS Columns Steel, 5PK (PLS90065)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 in Bend Side Opening (220236)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S23AJE23)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S21AJE23)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23)
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/4)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300)
- Dynaquip Controls Ball Valves