Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1-1/2" FNPT Brass Pneumatic Ball Valve Inline
Mfr # PHG27ATDA063A
Zoro # G5158273
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 1 1/2 in
- Stem Material Nickel-Plated Brass
- Standards CE, CSA, EN12165, REACH, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynaquip Controls
- MFR # PHG27ATDA063A
- Zoro # G5158273
- UPC # 649848055706
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/2"xPushon Hose, Barb, 3/4" (2721208C)
- SPEEDAIRE Regulator Diaphragm, Miniature (114X45)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313C3 (6313C3)
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve 3-Way (PYHGAAUDA075A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S25AJDA052A)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATDA052A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH27ATSR08310A)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATDA032A)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- Dynaquip Controls Pneumatic Flow Control Valves