Shop All Ball Valves
Dynaquip Controls
1-1/2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHG27ATE25H
Zoro # G5162166
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Ambient Temp. Range -40 Degrees to 150 Degrees F
- Port Full
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # EHG27ATE25H
- Zoro # G5162166
- UPC # 649848055850
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.6 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 24V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NR4)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1/4)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- Dynaquip Controls Ball Valves