Shop All Ball Valves
Dynaquip Controls
1-1/2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # 189027B.1
Zoro # G3397667
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Valve Structure 2-Piece
- Body Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaquip Controls
- MFR # 189027B.1
- Zoro # G3397667
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P854)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 3/4)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S2AAJE02)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- AIGNEP USA 1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-02)
- Dynaquip Controls Valves