Shop All Floor Jacks
This Product is Discontinued
Dynamo
Tall Jack Stand W/Foot Pedal, 1500Lb (Discontinued)
Mfr # HT58005
Zoro # G1085574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Tall Jack Stand with Foot Pedal
- Features Max. Height with Foot Pedal 81"
- Lifting Capacity 1500 lb.
- Jack Type Jack Stand
- Stand Type Jack Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamo
- MFR # HT58005
- Zoro # G1085574
- Country of Origin China
- Category Floor Jacks
Details
Item | Tall Jack Stand W/Foot Pedal |
Type | Tall Jack Stand with Foot Pedal |
Features | Max. Height with Foot Pedal 81" |
Lifting Capacity | 1500 lb. |
Jack Type | Jack Stand |
Stand Type | Jack Stand |
Load Capacity | 0.75 ton |
Load Capacity per Pair | 0.75 ton |
Duty Rating | Light Duty |
Lifting Actuator | Manual Handle |
Description
Tall Jack Stand W/Foot Pedal,1500Lb, Lifting Actuator Manual Handle, Load Capacity per Pair 0.75 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.