Shop All Uninterruptible Power Supplies (UPS)
Dynamicfunction
UPS System, 1000VA, Rack/Tower
Mfr # DY3765868
Zoro # G112124264
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1000VA
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamicfunction
- MFR # DY3765868
- Zoro # G112124264
- UPC # 756381806938
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1000VA |
Mounting | Rack/Tower |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Dynamicfunction Power Systems