Shop All Data & Ethernet Cables
Dynamicfunction
StarTech StarTech Cable 3feet USB3.0 to eSATA HDD-SSD-ODD Adapter Cable
Mfr # DY169397
Zoro # G803912521
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY169397
- Zoro # G803912521
- UPC # 654204940435
- Country of Origin China
- Category Data & Ethernet Cables
Description
Hardware
Bus Type:USB 3.0
Number of Drives:1
Drive Type:SATA
Chipset ID:ASM1153E
Connector(s)
Drive Connectors:1 - eSATA (7 pin Data) Female
Host Connectors:1 - USB 3.0 A (9 pin SuperSpeed) Male
Performance
Maximum Data Transfer Rate:5 Gbps
Type and Rate:USB 3.0 - 5 Gbit/s
UASP Support:No
Type and Rate:SATA III (6 Gbps)
Port Multiplier:No
Max Drive Capacity:Currently tested with up to 4TB 7200 RPM hard drives
Hot Swap Capability:Yes
Included in Package
1 - USB 3.0 to eSATA Adapter Cable
1 - Installation guide
Item Dimension (L"xW"xH"):
8.58 x 7.8 x 0.59
Weight:
0.24 lb
Warranty Information:
2 Year Warranty
Bus Type:USB 3.0
Number of Drives:1
Drive Type:SATA
Chipset ID:ASM1153E
Connector(s)
Drive Connectors:1 - eSATA (7 pin Data) Female
Host Connectors:1 - USB 3.0 A (9 pin SuperSpeed) Male
Performance
Maximum Data Transfer Rate:5 Gbps
Type and Rate:USB 3.0 - 5 Gbit/s
UASP Support:No
Type and Rate:SATA III (6 Gbps)
Port Multiplier:No
Max Drive Capacity:Currently tested with up to 4TB 7200 RPM hard drives
Hot Swap Capability:Yes
Included in Package
1 - USB 3.0 to eSATA Adapter Cable
1 - Installation guide
Item Dimension (L"xW"xH"):
8.58 x 7.8 x 0.59
Weight:
0.24 lb
Warranty Information:
2 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- DANTONA Dantona COMP-172 Replacement PLC Battery for GE Fanuc 44A724534-001 (COMP-172)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- TRIPP LITE Tripp Lite CAT6 Cable 1000ft Bulk Cable Blue N222-01K-BL (N222-01K-BL)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- Dynamicfunction Data & Ethernet Cables