Shop All Uninterruptible Power Supplies (UPS)
Dynamicfunction
Smart-UPS SRT 6000VA 208V
Mfr # DY536742
Zoro # G911807566
product price: $9,520.99
/ea
Free Shipping & Returns
$9,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY536742
- Zoro # G911807566
- UPC # 723902070727
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- WEG WEG - MPW40-3-D004, MOTOR PROTECTOR BU MPW40-3-D004 (MPW40-3-D004)
- ROMEX Wire Build 14/3Uf-W/Gx50Ft 15A (14/3UF-WGX50)
- TRIPP LITE UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 110/120V AC , In:120V AC (SMART1500TSU)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- CYBERPOWER 450VA 260W Compact Standby UPS, EC450G (EC450G)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB001AY0)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- Dynamicfunction Uninterruptible Power Supplies (UPS)