Shop All Corded Speakers
Dynamicfunction
Max 500 watt Edge Series Coaxial 3-Way Speakers; Black - 5 in. x 7 in.
Mfr # DY432327
Zoro # G503928778
original price:
$41.29
10% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamicfunction
- MFR # DY432327
- Zoro # G503928778
- UPC # 747216348648
- Country of Origin China
- Category Corded Speakers
Description
The Edge Series Coaxial Speakers (5 in. x 7 in. , 3 Way, 500 Watts max) are the next step in performance and value, continuing down the road of reliability and longevity. Their striking good looks bring a high-end appeal to traditional performance.
Features- Improved-efficiency diaphragms & magnet structures
- Carbon fiber injection-molded polypropylene cones
- Treated woven cloth surrounds
- 1" voice coil on aluminum formers
- System imp 4
- Quick-disconnect terminals
- 5" x 7"
- 3 way
- 500W max
- 1" balanced dome Mylar midranges
- Pair
- Color: Black
- Size: 5" x 7"
- Battery Information: Product does not require a battery
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Invacare Wheelchairs AGM1265T Replacement Battery (ML35-12516)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Peg Perego Replacement Battery (ML4-681)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- DYNAMICFUNCTION 7.5Watt Paging Speaker wgiTran (DY696053)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- PYLE 10" In Ceiling Speaker (PDIC106)
- PYLE 4" Ceiling / Wall Speakers, PDIC4 (PDIC4)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- PYLE 6 Way Dj Tweeter System (PAHT6)
- ARTESIA 30 Watts Compact Active 2.0 Studio Monitor Speakers With 4 In. Woofer (M-200)
- Dynamicfunction Corded Speakers