Shop All Glass Fuses
Dynamicfunction
Glass Fuse, Fast-Acting, 1A, 250V AC
Mfr # DY779315
Zoro # G104088017
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Body Material Glass
- Fits Fuse Block Style Nonrejection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamicfunction
- MFR # DY779315
- Zoro # G104088017
- UPC # 753153206033
- Country of Origin China
- Category Glass Fuses
Details
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Description
Features
- Voltage rating - 250 vac.
- Amperage rating - 1a.
- Material - Glass.
- Terminal - Ferrule.
- Body style - Non-rejection cylindrical.
- Element - Single.
- Usage - For electronic circuits.
- Original electronic glass tube fuse.
- Fast acting for maximum protection.
- Wide amp/volt ratings allow versatility of protecting electronic circuits.
- Glass tube, nickel plated brass end cap construction.
- Dimension - 2.25 x 2.9 x 4.9 in.
- Item weight - .02 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP2K0910BD)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 150mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-150-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- Dynamicfunction Fuses