Shop All Anti-Fatigue Mats
Dynamicfunction
Ergonomic Anti-Fatigue Mat for Standing Desks
Mfr # DY328539
Zoro # G803738893
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY328539
- Zoro # G803738893
- UPC # 661541421916
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- Increase your Comfort and Prevent Fatigue While Standing At your Desk, with This Ergonomically Designed Floor Mat
- This Durable Anti-Fatigue Mat Helps you Stay Comfortable While Enjoying The Health Benefits Of not Sitting in A Chair All Day
- Product Type:Desk Mat
- Mat Width:20"
- Mat Length:30"
- Color:Black
- Material:Polyurethane Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- CHILL-ITS BY ERGODYNE Dew Rag, Orange/Red, Flames (6710)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- DURABLE CORP 3' X 5' Black W/Yellow Border Anti-Fatigue Mat (442S35BKY)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X2X12BK)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316BL)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- NOTRAX 60 ft. L x PVC Foam, 5/8" Thick (411R0536BL)
- WEARWELL 4 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X4BK)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- Dynamicfunction Floor Mats