8 Pin 250 mm Power Cable Extender - Black with Gold
Mfr # DY1618770
Zoro # G604049822
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY1618770
- Zoro # G604049822
- UPC # 752516100117
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved
- Compatible with all PSUs
- Color: Black & Gold
- Connectors: 1 x 8pin to PCI-E 8pin(6+2) connector
- Cable Length: 250 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Smartphone, Unlocked, 5.7" Display, 128 GB (CS62PDBBRONUN)
- CASIO Casio G Shock Watch Solar Atom, GWM500A1 (GWM500A-1)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- ICOM External Speaker, Hands Free (SP35)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- TRIPP LITE ADAPTER, MULTIPORT, USB-C (TRPU44406NH4GUB)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- Dynamicfunction Computer Adapter Cables