8 in. Mini HDMI to DVI-D Adapter Male to Female
Mfr # DY167689
Zoro # G503885019
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY167689
- Zoro # G503885019
- UPC # 654204941159
- Country of Origin China
- Category HDMI Cables
Description
Need to connect your Mini HDMI equipped laptop or tablet to a DVI-D digital display? This 8in Mini HDMI to DVI adapter provides the perfect solution.
Perfect for use in a boardroom, your home office or when travelling for work, you can be ready to connect wherever you are.
Reduce stress and prevent damage on the device port. The 8-inch cable design reduces the strain on the port as well as the connectors, plus it doesn't block other open ports, leaving them open for connecting other devices.
The adapter fits nicely inside your laptop bag, purse, backpack or other carrying case, making it the perfect mobile accessory to keep in your carry-on baggage. Arrive prepared when presenting to a potential client, teaching offsite.
Features- Offers 8" in cable length
- Aluminum-mylar foil with braided shielding
- Supports a maximum resolution of 1920x1200
- 8 in. Mini HDMI to DVI-D Adapter Male to Female
- 1 - 8in Mini HDMI to DVI-D Video Adapter - M/F
- Cable Jacket Type: PVC - Polyvinyl Chloride
- Cable Shield Type: Aluminum-Mylar Foil with Braid
- Connector Plating: Gold
- Connector A: 1 - Mini HDMI (19 pin) Male
- Connector B: 1 - DVI-D (25 pin) Female
- Cable Length: 8 in. (203.2 mm)
- Color: Black
- Length: 8 in. (203.2 mm)
- Wire Gauge: 30/32 AWG
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Stereo 12 ft. A/V Cable (VH914R)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- GEM BY TRIPLETT Between Series Adapter, BNC Male /, PK10 (301-0401TP)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- PYLE 12 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD12)
- SANOXY 4x1 HDMI 1 in 4 out Splitter (SANOXY-HDMI-SPLT-1X4)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- Dynamicfunction HDMI Cables