750mm; 8 Pin Individually Sleeved Modular Cable - Black
Mfr # DY688810
Zoro # G604049945
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY688810
- Zoro # G604049945
- UPC # 723902046647
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It Comes with full length connectors and every wire is individually sleeved in black. This is a must for those who are looking to connect various components and wants a cleaner look inside their case. This is committed to releasing modular PSUs with the same connectors so this is a great investment and can be used for future PSU upgrades.
Specifications- Color: Black
- Connectors: 1 x EPS/ATX12V 8pin(4+4) connector
- Cable Length: 750 mm
- Dimension: 1" H x 2" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF Gaf2660 replacement light bulb lamp (GAF2660 GAF)
- ILC Replacement For MODICON 140CPU43412U BATTERY (WX-SLYG-1)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- Dynamicfunction Computer Adapter Cables