6 Pin 250 mm Power Cable Extender - Black with Blue
Mfr # DY944583
Zoro # G204049864
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY944583
- Zoro # G204049864
- UPC # 746591263447
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved
- Compatible with all PSUs
- Color: Black & Blue
- Connectors: 1 x 6pin to PCI-E 6pin connector
- Cable Length: 250 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- Dynamicfunction Computer Adapter Cables