6 Pin 250 mm Extension Power Cable
Mfr # DY522602
Zoro # G703977217
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY522602
- Zoro # G703977217
- UPC # 723902046685
- Country of Origin China
- Category Extension Cords
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved in black, white or red
- Compatible with all PSUs
- Color: Black
- Connectors: 1 x 6pin to PCI-E 6pin connector
- Cable Length: 250 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- AMPHENOL ER 24C 2416 SKT PLUG (MS3106E2428S)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- CONNTEK Conntek 20311-025, 25', 30A, Generator Locking Ext. Cord w/NEMA L5-30P to 5-15R*3, Lighted End (20311-025)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- PRIME EC670612 12 ft. 16 - 02 - 15 Spt-2 Brown 3-Outlet Household Extension Cord (54732100408)
- Dynamicfunction Extension Cords