Shop All HDMI Cables
Dynamicfunction
3 ft. HDMI to DVI-D Cable Male to Male; Black
Mfr # DY172363
Zoro # G203737045
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY172363
- Zoro # G203737045
- UPC # 654204940824
- Country of Origin China
- Category HDMI Cables
Description
The 3 ft. HDMI to DVI-D cable enables you to connect a DVI-D video card (or other DVI-D output device) to a display that incorporates HDMI technology. The cable supports bi-directional operation that also allows the reverse configuration, delivering digital video from an HDMI-enabled output to a DVI-D capable display.
A valuable addition to any digital signage, multimedia or home theater application, this high performance cable is designed to provide the best quality picture through either HDMI technology or DVI digital connections.
Features- 1x HDMI male connector
- 1x DVI-D male connector
- Aluminum-Mylar Foil with Braided Shielding
- Molded connectors with strain relief
- High quality construction
- 3 ft. HDMI to DVI-D Cable Male to Male
- 1 - 3 ft. HDMI to DVI-D Cable - M/M
- Cable Jacket Type: PVC - Polyvinyl Chloride
- Cable Shield Type: Aluminum-Mylar Foil with Braid
- Connector Plating: Gold
- Connector A: 1 - HDMI (19 pin) Male
- Connector B: 1 - DVI-D (19 pin) Male
- Cable Length: 3 ft. (0.9 m)
- Color: Black
- Connector Style: Straight
- Height: 0.4 in. (10 mm)
- Length: 3 ft. (0.9 m)
- Width: 1.6 in. (40 mm)
- Wire Gauge: 28 AWG
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- UNIRISE USA 25 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-25F)
- CABLE WHOLESALE Keystone Insert- White- HDMI Female Coupler (329-00400WH)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- Dynamicfunction HDMI Cables