Shop All DVI Adapters & Cables
Dynamicfunction
3 ft. DVI-D Single Link Cable Male to Male; Black
Mfr # DY615775
Zoro # G404001457
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamicfunction
- MFR # DY615775
- Zoro # G404001457
- UPC # 654204940923
- Country of Origin China
- Category DVI Adapters & Cables
Description
The DVI-D Single Link cable features 2 male DVI (19-pin) connectors and offers 3 feet in cable length, making it perfect for shorter connections between your desktop or laptop computer and a DVI-D monitor or projector.
The 3ft. DVI-D male to male cable supports resolutions of up to 1920x1200 and transmission rates of up to 4.95 Gbits/sec and is fully compliant with DVI DDWG standards.
Features- Supports resolutions up to 1920x1200
- High-speed digital transmission rate of up to 4.95 Gbits/sec
- Aluminum-Mylar Foil with Braided Shielding
- Supports hot-plugging of DVI display devices
- Compliant with DVI DDWG Standards
- 3 ft. DVI-D Single Link Cable Male to Male
- 1 - 3 ft. DVI-D Single Link Cable - M/M
- Cable Jacket Type: PVC - Polyvinyl Chloride
- Cable Shield Type: Aluminum-Mylar Foil with Braid
- Connector Plating: Nickel
- Connector A: 1 - DVI-D (19 pin) Male
- Connector B: 1 - DVI-D (19 pin) Male
- Cable Length: 3 ft. (0.9 m)
- Color: Black
- Connector Style: Straight
- Height: 0.6 in. (15.5 mm)
- Length: 3 ft. (0.9 m)
- Width: 1.6 in. (39.5 mm)
- Wire Gauge: 28 AWG
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- DURACELL Specialty Home Medical Battery-6 (76A)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- MIGHTY MAX BATTERY 12V 8AH Replacement Battery for Cyberpower B-613 SLA1075 (ML8-121184)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- ADD-ON 3Ft Dvi-D Dual Link M/M Black Cbl (DVID2DVIDDL3F)
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- Dynamicfunction DVI Adapters & Cables