2 in 1 Mini Display Port to HDMI; VGA Converter A-V Adapter
Mfr # DY37904
Zoro # G603886701
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY37904
- Zoro # G603886701
- UPC # 654204039191
- Country of Origin China
- Category HDMI Cables
Description
The MDP2HDVGA Mini DisplayPort™ travel adapter lets you connect your mDP enabled Ultrabook™ or laptop computer to any VGA or HDMI display. The sleek adapter features an all-white design that looks great when interfaced with your MacBook Pro or MacBook Air.
Why carry multiple adapters when you only need one? Instead of keeping two different adapters on-hand, the mDP travel adapter offers both VGA and HDMI outputs, so you’ll be able to connect from your laptop to any modern boardroom or classroom display -- an ideal plug-and-play solution for BYOD (Bring Your Own Device) applications at the office.
Plus, because the converter supports video resolutions up to 1920x1200 or 1080p you can convert a Mini DisplayPort video source to HDMI or VGA without sacrificing video quality.
The travel A/V adapter maximizes portability with a small footprint and lightweight design. The convenient design ensures the adapter is as portable as your laptop, fitting easily into your laptop bag or carrying case and eliminates the need to carry more than one adapter. With this adapter you can walk into virtually any boardroom ready to present, making a great first impression, and saving you the embarrassment of having to rummage through your bag looking for the right connector.
The 2-in-1 converter is compatible with the Intel Thunderbolt port on your Mac or PC and installs easily with no soft.ware or drivers required.
Features- 2-in-1 design lets you connect your mDP computer to any HDMI or VGA display using a single adapter
- Maximize portability with a compact, lightweight adapter you can easily carry in your laptop bag
- Supports video resolutions up to 1920x1200 or 1080p
- Compatible with Intel Thunderbolt
- Plug-and-play installation
- No power adapter required
- Sleek all white design looks great with your Mac
- 2 in 1 Mini Display Port to HDMI
- 1 - Mini DisplayPort to HDMI / VGA Adapter
- Adapter Style: Adapter
- Audio: Yes
- Converter Type: Travel A/V Adapters
- Output Signal: HDMI
- Connector A: 1 - Mini-DisplayPort (20 pin) Male
- Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- MIDLAND RADIO Portable Two Way Radio, BR180, UHF, PK6 (BR180X6BGC)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- Dynamicfunction HDMI Cables