Shop All HDMI Cables
Dynamicfunction
1m Micro HDMI to DVI-D Cable Male to Male; Black
Mfr # DY615774
Zoro # G003737047
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamicfunction
- MFR # DY615774
- Zoro # G003737047
- UPC # 654204940862
- Country of Origin China
- Category HDMI Cables
Description
The is designed and constructed for maximum durability, to ensure dependable performance.
Features- 1x HDMI Micro male connector
- 1x DVI-D male connector
- Aluminum-Mylar Foil with Braided Shielding
- Molded connectors with strain relief
- Gold-plated connectors
- Supports a maximum resolution of 1920x1200
- 1m Micro HDMI to DVI-D Cable Male to Male
- 1 - 1m Micro HDMI to DVI-D Cable - M/M
- Cable Jacket Type: PVC - Polyvinyl Chloride
- Cable Shield Type: Aluminum-Mylar Foil with Braid
- Connector Plating: Gold
- Connector A: 1 - Micro HDMI (19 pin) Male
- Connector B: 1 - DVI-D (19 pin) Male
- Cable Length: 3.3 ft. (1 m)
- Color: Black
- Connector Style: Straight
- Length: 3.3 ft. (1 m)
- Wire Gauge: 30 AWG
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yaskawa 142198-1 Battery (142198-1)
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7802)
- WESTGATE LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES (LF3-HL-PMR1)
- DYNAMICFUNCTION 3 m DP to HDMI Cable Display Port Cables (DY267172)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- MONOPRICE HDMI Splitter, HDMI, 4 Ports (8159)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- DYNO HDMI PREMIUM 4K CABLES-HDMI06 - Premium HDMI Certified Cable 6FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310081)
- TRIPP LITE Cable Adapter, HDMI (M), DVI-D (F), 8" (P132-08N)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- Dynamicfunction HDMI Cables