Shop All Extension Cords
Dynamicfunction
12 in. 15 Pin SATA Power Extension Cable Male to Female
Mfr # DY172358
Zoro # G204016835
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamicfunction
- MFR # DY172358
- Zoro # G204016835
- UPC # 654204940589
- Country of Origin China
- Category Extension Cords
Description
The SATA Power Extension Cable (15-pin, 12-inch) enables you to extend the reach between internal SATA power and drive connections by up to 12 inches.
The extension cable helps to simplify drive installation by overcoming typical connection limitations and reduces the risk of damage to the drive or motherboard SATA connectors by eliminating the need to strain or stretch the cable in order to make the necessary connection.
Features- Male to Female (15-pin) SATA Power Connectors
- Offers 12" in cable length
- 12 in. 15 Pin SATA Power Extension Cable Male to Female
- 1 - 12in 15 pin SATA Power Extension Cable
- Connector A: 1 - SATA Power (15 pin) Plug
- Connector B: 1 - SATA Power (15 pin) Receptacle
- Cable Length: 12 in. (304.8 mm)
- Height: 0.4 in. (10 mm)
- Length: 12 in. (304.8 mm)
- Width: 1 in. (25 mm)
- Wire Gauge: 18 AWG
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- Dynamicfunction Extension Cords