Shop All Check Valves
Dynamic
Valve Inline Check, 30 GPM, 3/4" NPTF
Mfr # 452202
Zoro # G6330779
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 4285 PSI
- Flow - Valves 30
- Weight 0.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 452202
- Zoro # G6330779
- Country of Origin China
- Category Check Valves
Details
Item | Valve Inline Check,30 GPM,3/4" NPTF |
Max. Pressure (PSI) | 4285 PSI |
Flow - Valves | 30 |
Weight | 0.79 lbs |
Description
Valve Inline Check,30 GPM,3/4 In. NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- DYNAMIC Valve Inline Check, 18 GPM, 1/2" NPTF (452201)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T (TC20075ST)
- ZOELLER Check Valve (30-0258)
- MERIT BRASS CO 3/4 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-12)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- AMERICAN VALVE P440F 2 2 in. PVC Flanged Swing Check Valve - Schedule 80 (P440F 2")
- Dynamic Valves