Shop All Check Valves
Dynamic
Valve Inline Check, 18 GPM, 1/2" NPTF
Mfr # 452201
Zoro # G6330867
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 4285 PSI
- Flow - Valves 18
- Weight 0.77 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # 452201
- Zoro # G6330867
- Country of Origin China
- Category Check Valves
Details
Item | Valve Inline Check,18 GPM,1/2" NPTF |
Max. Pressure (PSI) | 4285 PSI |
Flow - Valves | 18 |
Weight | 0.77 lbs |
Description
Valve Inline Check,18 GPM,1/2 In. NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 18)
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y98)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- MILTON In Line Check Valve, 3/4" FNPT (1093-12)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- Dynamic Check Valves