Shop All Check Valves
Dynamic
Valve Inline Check, 10 GPM, 3/8" NPTF
Mfr # 452200
Zoro # G6330733
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow - Valves 10
- Max. Pressure (PSI) 5000 PSI
- Weight 0.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 452200
- Zoro # G6330733
- Country of Origin China
- Category Check Valves
Details
Item | Valve Inline Check,10 GPM,3/8" NPTF |
Flow - Valves | 10 |
Max. Pressure (PSI) | 5000 PSI |
Weight | 0.44 lbs |
Description
Valve Inline Check,10 GPM,3/8 In. NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- RINNAI 10" Vent Pipe Extention Metal (224260)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- DYNAMIC Valve Inline Check, 18 GPM, 1/2" NPTF (452201)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- CHECK-ALL VALVES One-Way Check Valve (216A3753P0001 FRNSSMT.500SS)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Swing Check Valve, SW (484SW005)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-B)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (509 1/2)
- Dynamic Valves