Shop All Screwdrivers
Dynamic
Tools T20 Torx Screwdriver, Comfort Grip Handle
Mfr # D062309
Zoro # G004422850
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Height 1.5
- Length 6
- Weight 2
- Size #N/A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062309
- Zoro # G004422850
- UPC # 67965114609
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Overall Length | 6 |
Height | 1.5 |
Length | 6 |
Size | #N/A |
Details
Item | Screwdriver |
Weight | 2 |
Standards | ANSI |
Color | Orange |
Description
Blade length (inches): 3.94. Tip size: T20. Shank size (inches): 0.2. High visibility, cushion-grip handle for maximum user comfort.. Tip-type ID at top of the handle provides quick and convenient identification of type style.. Precision-machined tip for an exact fit.. Meets ANSI standards..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 8 in L (UG-EX-376-8)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- CARRAND Microfiber Bonnet 5-6"2Pc (CRD40406AS)
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools #2 Square Recess Screwdriver, Comfort Grip Handle (D062203)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- STEEL GRIP 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (2265353)
- Dynamic Screwdrivers and Nutdrivers