Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 5/32" X 3/8" X 5 Long
Mfr # D058014
Zoro # G100874935
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/32 X 3/8 X 5 Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058014
- Zoro # G100874935
- UPC # 67965080065
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 5/32 X 3/8 X 5 Long |
Description
Size: 5/32 X 3/8 X 5" Long. Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-200 Post Hole Digging Bar, 17 Lb, 69" (27-200)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- MAKITA SQ3, Square, Power Bit, 3-1/2", PK50 (A-99150)
- PROTO 3/8" Drive, SAE 2-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4982CF)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In (50523)
- Dynamic Hand Held Punches