Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 5/16" X 1/2" X 6" Long
Mfr # D058017
Zoro # G700875073
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 X 1/2 X 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058017
- Zoro # G700875073
- UPC # 67965080096
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 5/16 X 1/2 X 6 |
Description
Size: 5/16" X 1/2" X 6". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1782717)
- PROTO 1 1/2 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (J15028)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- DYNAMIC Tools Pin Punch, 5/16" X 7/16" X 6" Long (D058007)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- Dynamic Hand Held Punches