Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 3/16" X 3/8" X 5" Long
Mfr # D058015
Zoro # G300874995
$9.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/16 X 3/8 X 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D058015
- Zoro # G300874995
- UPC # 67965080072
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 3/16 X 3/8 X 5 |
Description
Size: 3/16" X 3/8" X 5". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- MARTINDALE ELECTRIC Coil Tamping Tool, Handle-Type, 3-Pc Assortment (CTTLHKIT)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- MAYHEW â„¢ 5/16 in. x 4.50 in. Prick Center Punch (23001)
- Dynamic Cutting and Shaping Tools