Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 1/8" X 5/16" X 5"long
Mfr # D058013
Zoro # G300874636
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 X 5/16 X 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D058013
- Zoro # G300874636
- UPC # 67965080058
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/8 X 5/16 X 5 |
Description
Size: 1/8" X 5/16" X 5". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Wire Stripper Conversion Kit For FT-8004 (FT8004-82)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W (87904CLB113505)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- CENTRAL TOOLS Transfer Punch Set, 31 pcs. (3S301B)
- Dynamic Hand Held Punches