Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 1/4" X 1/2" X 5" Long
Mfr # D058016
Zoro # G500874955
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 X 1/2 X 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058016
- Zoro # G500874955
- UPC # 67965080089
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/4 X 1/2 X 5 |
Description
Size: 1/4" X 1/2" X 5". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- DYNAMIC Tools Pin Punch, 5/16" X 7/16" X 6" Long (D058007)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- HOUGEN-OGURA 1/2 in. X 3/4 in. Oblong Punch (76354)
- Dynamic Cutting and Shaping Tools