Shop All Hand Held Punches
Dynamic
Tools Solid Punch, 1/16" X 3/8" X 5" Long
Mfr # D058012
Zoro # G900874630
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16 X 3/8 X 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058012
- Zoro # G900874630
- UPC # 67965080041
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/16 X 3/8 X 5 |
Description
Size: 1/16" X 3/8" X 5". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drll Set, 10-24NC, 2 pcs. (82733)
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 1/2"R (CFE673K)
- DEWALT SDS Plus Chisel Bits (DW5348)
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L (248D)
- Dynamic Hand Held Punches