Shop All Hand Held Punches
Dynamic
Tools Pin Punch, 5/32" X 5/16" X 5" Long
Mfr # D058004
Zoro # G900874586
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/32 X 5/16 X 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D058004
- Zoro # G900874586
- UPC # 67965079960
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 5/32 X 5/16 X 5 |
Description
Size: 5/32" X 5/16" X 5". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #1 Power Bits (25 PK) (48-32-4171)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- HOUGEN 1-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18236)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- Dynamic Cutting and Shaping Tools