Shop All Hand Held Punches
Dynamic
Tools Pin Punch, 5/16" X 7/16" X 6" Long
Mfr # D058007
Zoro # G100874584
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 X 7/16 X 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058007
- Zoro # G100874584
- UPC # 67965079991
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 5/16 X 7/16 X 6 |
Description
Size: 5/16" X 7/16" X 6". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Rev. Adj. Puller Nut (J4250N)
- VEGA Slotted 3-4 Insert Bit x 1 (125F04A)
- WESTWARD Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon (13P555)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- Dynamic Cutting and Shaping Tools