Shop All Hand Held Punches
Dynamic
Tools Drift Punch, 1/8 "x 5/16" X 8" Long
Mfr # D058008
Zoro # G000874523
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 x 5/16 X 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058008
- Zoro # G000874523
- UPC # 67965080003
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/8 x 5/16 X 8 |
Description
Size: 1/8" X 5/16" X 8". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- KETT TOOL Blades for Standard Duty Scissor Shears (KIT #118)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (45KG88)
- MILWAUKEE TOOL 2 Piece Tongue and Groove Plier Set Metal, Over-Molded Comfort Grips Handle (48-22-6330)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- Dynamic Cutting and Shaping Tools