Shop All Hand Held Punches
Dynamic
Tools Drift Punch, 1/4" X 3/8" X 10" Long
Mfr # D058011
Zoro # G500874634
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 X 3/8 X 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D058011
- Zoro # G500874634
- UPC # 67965080034
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/4 X 3/8 X 10 |
Description
Size: 1/4" X 3/8" X 10". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- AVEN Tweezers, Gp Medium Sharp, 3" (18483)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- PROTO 1/4" Starting Punch (J501/2)
- Dynamic Cutting and Shaping Tools