Shop All Chisels
Dynamic
Tools Cold Chisel, 7/8" X 5/8" X 8" Long
Mfr # D058107
Zoro # G900874715
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8 X 5/8 X 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7/8 X 5/8 X 8 |
Description
Size: 7/8" X 5/8" X 8". Special heat treatment process delivers a hardened working edge with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- EXXO 3pc Ratchet Tap wrench set (0069)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64 (53455)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- DYNAMIC Tools Cold Chisel, 1/4" X 1/4" X 5" Long (D058101)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- DYNAMIC Tools Cold Chisel, 1/2" X 7/16" X 6" Long (D058104)
- DYNAMIC Tools Cold Chisel, 3/8" X 5/16" X 5-1/2" Long (D058103)
- DYNAMIC Tools Cold Chisel, 5/8" X 1/2" X 6-1/2" Long (D058105)
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- Dynamic Chisels