Shop All Chisels
Dynamic
Tools Cold Chisel, 1/2" X 7/16" X 6" Long
Mfr # D058104
Zoro # G200874620
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2 X 7/16 X 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/2 X 7/16 X 6 |
Description
Size: 1/2" X 7/16" X 6". Special heat treatment process delivers a hardened working edge with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- SUPERCUT 136-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726008)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- DYNAMIC Tools Cold Chisel, 7/8" X 5/8" X 8" Long (D058107)
- DYNAMIC Tools Cold Chisel, 1/4" X 1/4" X 5" Long (D058101)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- DYNAMIC Tools Cold Chisel, 3/8" X 5/16" X 5-1/2" Long (D058103)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- DYNAMIC Tools Cold Chisel, 5/8" X 1/2" X 6-1/2" Long (D058105)
- STANLEY Folding Pocket Chisel, 1 In. x 8-1/2 In. (FMHT16145)
- Dynamic Chisels