Shop All Center Punches
Dynamic
Tools Centre Punch, 1/8" X 5/16" X 4-1/2" Long
Mfr # D058019
Zoro # G000874325
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 X 5/16 X 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D058019
- Zoro # G000874325
- UPC # 67965080119
- Country of Origin Taiwan, Province of China
- Category Center Punches
Dimensions
Size | 1/8 X 5/16 X 4-1/2 |
Description
Size: 1/8" X 5/16" X 4-1/2". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm - 1.50 (1740)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- DYNAMIC Tools Centre Punch, 5/32" X 5/16" X 5-1/2" Long (D058020)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- DYNAMIC Tools Centre Punch, 5/64" X 1/4" X 3-1/2" Long (D058018)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- BLAIR EQUIPMENT CO CENTER PUNCH (BL11299)
- STARRETT Center Punch (264G)
- Dynamic Center Punches