Shop All Center Punches
Dynamic
Tools Centre Punch, 1/4" X 3/8" X 6" Long
Mfr # D058021
Zoro # G300874360
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 X 3/8 X 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D058021
- Zoro # G300874360
- UPC # 67965080133
- Country of Origin Taiwan, Province of China
- Category Center Punches
Dimensions
Size | 1/4 X 3/8 X 6 |
Description
Size: 1/4" X 3/8" X 6". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- DYNAMIC Tools Centre Punch, 5/32" X 5/16" X 5-1/2" Long (D058020)
- DYNAMIC Tools Centre Punch, 1/8" X 5/16" X 4-1/2" Long (D058019)
- GENERAL TOOLS MFG Auto Cent Punch (77)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- GENERAL TOOLS MFG Auto Cent Punch (77)
- Dynamic Cutting and Shaping Tools