Shop All Combination Wrenches
Dynamic
Tools 9mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074109
Zoro # G300871345
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074109
- Zoro # G300871345
- UPC # 67965081161
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 9mm |
Description
Size: 9mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Utility 4-1/4" L, 100 PK (091461)
- WALTER Assembly Parts and Accessories, FS2060 (FS2060)
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- CAPRI TOOLS 9/16 in 12-Point Combination Wrench (1-1406)
- Dynamic Wrenches